Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NCF3056VC3 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CR1-ST-2RB1RB-NCF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1NXxpbWFnZS9qcGVnfGFHSXhMMmcwT1M4eE1EZzJNekE1TmpJNU9UVTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlExSXhYMU5VWHpKU1FqRlNRbDlPUTBaZk16QXdlRE13TUM1cWNHY3xkMzdlMjJjYzcyMWVmMTBkNTFjYWRkNjQzNGEyMjQ2M2I4ZGM0ZTRhZDgwNDMwNmQ1OGE1NDkxMTMzZjg0ZTQ4
28577547 Cylindrical Roller Bearings 

TIMKEN TIMKEN

NCF3056VC3

Description

NCF3056VC3

Cylindrical Roller Bearing; 280MM Bore; Straight; 420MM Outside Diameter; 106MM Width; None Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Not Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NCF3056VC3

BDI #
28577547

Details

3555012.48 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 3,555,012 / each
Ft 5,152,192 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
48.852
EAN
0013992246516
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
No
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
107.7
Long Description
Cylindrical Roller Bearing; 280MM Bore; Straight; 420MM Outside Diameter; 106MM Width; None Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Not Relubricatable; No Retainer; C3-Loose Internal Clearance
Outside Diameter
16.535 Inch | 420 Millimeter
Bore
11.024 Inch | 280 Millimeter
Width
4.173 Inch | 106 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh