Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU216ETC3 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR1-POLY-PL2RB-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MzJ8aW1hZ2UvanBlZ3xhRFprTDJnMk1TOHhNRGcyTURRNE1UY3dPREEyTWk5TlJsSk9VMHRDVWtkWVdGaGZRMUl4WDFCUFRGbGZVRXd5VWtKZlRsVlVYek13TUhnek1EQXVhbkJufGY2MDY0ZDk5NWVhZDM4NTVhNjg4YmQxNDk2ZGZlMTY0MTg2NjU1OTIwY2U0ZDY1YWUyZjJiZDgxZTExYmE3MTQ
20399732 Cylindrical Roller Bearings 

NSK NSK

NU216ETC3

Description

NU216ETC3 CYLINDRICAL ROLLER BEARING ; 80MM BOREX140MM ODX26MM W 1-ROW

Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 26MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NU216ETC3

BDI #
20399732

Details

99398.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 99,398 / each BDIExpress
QTY

Inventory

Total: 12

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.492
EAN
0029176402616
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NU216ETC3
Weight / LBS
3.74786
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 26MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh