Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU217W https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR1-STL-PL2RB-NUW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhR0V4TDJobFl5OHhNRGcyTURVM01qSTBOakEwTmk5TlJsSk9VMHRDVWtkWVdGaGZRMUl4WDFOVVRGOVFUREpTUWw5T1ZWZGZNekF3ZURNd01DNXFjR2N8YjBiYTEwZDBlMjkwYjM0NTJjZDlmNmY2ZGRkOTA5MTBkNWI5N2QwZDhlN2RiZjRiNzMyZjcwYjdkOWMzNTg3Ng
1192304 Cylindrical Roller Bearings 

NSK NSK

NU217W

Description

NU217W CYLINDRICAL ROLLER BEARING ; 85MM BOREX150MM ODX28MM W 1-ROW

Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 28MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NU217W

BDI #
1192304

Details

14131.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 14,131 / each
Ft 127,617 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.11
EAN
0029176033483
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NU217W
Weight / LBS
4.233
Long Description
Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 28MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.102 Inch | 28 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh