KOYO
KOYO
JR35X40X30
KOYO KOYO
Description
JR35X40X30 NRB INNER RING
Needle Bearing Inner Ring; 35MM Bore; 40MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR35X40X30
BDI #
1087406
Details
1525.65
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR35X40X30/p/1087406
Your Price
Ft 1,526 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.08
EAN
0605790208676
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JR35X40X30
Weight / LBS
0.157
Long Description
Needle Bearing Inner Ring; 35MM Bore; 40MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.181 Inch | 30 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh