https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-ASSY-TN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODF8aW1hZ2UvanBlZ3xhR1JrTDJoak9DOHhNREkwTVRNME5USXlORGN6TkM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDBGVFUxbGZWRTVmTXpBd2VETXdNQzVxY0djfGZhMzJmMmZjOTgwZDI1MGE5ZTdhOWQ4ZjM5YzdiYjJkNTBmNGM4MTVkNmVhYjJjZjEzMzhkM2E3NGVkMTk5YTI
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-ASSY-TN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODF8aW1hZ2UvanBlZ3xhR1JrTDJoak9DOHhNREkwTVRNME5USXlORGN6TkM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDBGVFUxbGZWRTVmTXpBd2VETXdNQzVxY0djfGZhMzJmMmZjOTgwZDI1MGE5ZTdhOWQ4ZjM5YzdiYjJkNTBmNGM4MTVkNmVhYjJjZjEzMzhkM2E3NGVkMTk5YTI
SKF
SKF
K 93X101X25 DSTN/VG052
SKF SKF
Description
SKF K 93X101X25 DSTN/VG052
Needle Bearing Roller Assembly; 93MM Bore; 101MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K 93X101X25 DSTN/VG052
BDI #
1303280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K-93X101X25-DSTN-VG052/p/1303280
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Glass Fibre Reinforced Polyamide 66 Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly; 93MM Bore; 101MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
3.661 Inch | 93 Millimeter
Outside Diameter
3.976 Inch | 101 Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

