IKO
IKO
LRT10011050
IKO IKO
Description
LRT10011050 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 100MM Bore; 110MM Outside Diameter; 50.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT10011050
BDI #
515550
Details
122.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT10011050/p/515550
Your Price
$ 122.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.639
EAN
4549557041815
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT10011050
Weight / LBS
1.411
Long Description
Needle Bearing Inner Ring; 100MM Bore; 110MM Outside Diameter; 50.5MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.988 Inch | 50.5 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


