IKO
IKO
LRT400450140
IKO IKO
Description
LRT400450140 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 400MM Bore; 450MM Outside Diameter; 140MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT400450140
BDI #
515673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT400450140/p/515673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
35.526
EAN
4549557042232
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT400450140
Weight / LBS
78.485
Long Description
Needle Bearing Inner Ring; 400MM Bore; 450MM Outside Diameter; 140MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
15.748 Inch | 400 Millimeter
Outside Diameter
17.717 Inch | 450 Millimeter
Width
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


