IKO
IKO
LRT455540
IKO IKO
Description
LRT455540 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 45MM Bore; 55MM Outside Diameter; 40MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT455540
BDI #
515697
Details
3377.33
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT455540/p/515697
Your Price
Ft 3,377 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.245
EAN
4549557041129
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT455540
Weight / LBS
0.54
Long Description
Needle Bearing Inner Ring; 45MM Bore; 55MM Outside Diameter; 40MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
1.772 Inch | 45 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh