Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22211EAKW33ZZC3 https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRGd4TDJoaE1TOHhNRFV4TXpneU1EQTFOell6TUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDc3OTEyZjcyZTkxOGJmYzNjNGY2ZmYxYjQyZDQxZTg2MjUzOGQ5ZTc4YTNiYmIzNTQwYTZjNTIzNmEyZmVlYjY
24985883 Spherical Roller Bearings 

NTN NTN

22211EAKW33ZZC3

Description

22211EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 55MMX100MMX25MMD SHIELDED TAPERED BORE

Spherical Roller Bearing; 55MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable

Part #

22211EAKW33ZZC3

BDI #
24985883

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.81
EAN
4550253100393
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Metal Shields
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX311 (Specify bore)
Withdrawal Nut
AN12
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.80779
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Adapter Part Number
SNW11 H311X HA311X HE311X (Specify bore) Inch | H311X (Specify bore) Millimeter
Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh