Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22219 MW33 C3 https://www.bdiexpress.com/medias/INDC-XBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhRGMyTDJobE5TOHhNRGMyT1RJNE1URTROemczTUM5SlRrUkRMVmhDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fDQ0MTRiODk3NGI1MTU3MTY4OTg1ZDljYzk2Y2VmZGEyYzI3MzFkZWRiMTU0YWQxMjlmNTYxNDZiNzc5ZjI4YzM
1473282 Spherical Roller Bearings 

CX BEARING CX BEARING

22219 MW33 C3

Description

22219 MW33 C3 ; 22219 MW33 C3 CX

Spherical Roller Bearing; 95MM Straight Bore; 170MM Outside Diameter; 43MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22219 MW33 C3

BDI #
1473282

Details

7785.75 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 7,786 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Long Description
Spherical Roller Bearing; 95MM Straight Bore; 170MM Outside Diameter; 43MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
3.74 Inch | 95 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Width
1.693 Inch | 43 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh