https://www.bdiexpress.com/medias/INDGENBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxN3xpbWFnZS9qcGVnfGFHSmpMMmcxT0M4eE1EYzJOamd6TmpJd016VTFNQzlKVGtSSFJVNUNVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlFsSmFYek13TUhnek1EQXVhbkJufGQ3NDFkNDhhM2I3MTlmZjgwYmQ0MjM0MDE4MDNlMTUzZTE0NmRmYjM3NWU2NjJmNDE5YTFjYjllNzViYzFiNmY
https://www.bdiexpress.com/medias/INDGENBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxN3xpbWFnZS9qcGVnfGFHSmpMMmcxT0M4eE1EYzJOamd6TmpJd016VTFNQzlKVGtSSFJVNUNVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlFsSmFYek13TUhnek1EQXVhbkJufGQ3NDFkNDhhM2I3MTlmZjgwYmQ0MjM0MDE4MDNlMTUzZTE0NmRmYjM3NWU2NjJmNDE5YTFjYjllNzViYzFiNmY
GENERAL BEARING
GENERAL BEARING
22222CAKC3W33
GENERAL BEARING GENERAL BEARING
Description
22222CAKC3W33 SPHERICAL ROLLER BRG ; POR 4.3307"X 7.874"X2.0866"
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22222CAKC3W33
BDI #
426591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22222CAKC3W33/p/426591
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
EAN
0662300400623
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3122 (Specify bore)
Withdrawal Nut
KM24
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.generalbearing.com
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
4.331 Inch | 110 Millimeter
Adapter Part Number
SNW22 H322 HA322 HE322 (Specify Bore) Inch | H322 (Specify bore) Millimeter
Width
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

