Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22312 KCW33 https://www.bdiexpress.com/medias/INDC-XBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4OTB8aW1hZ2UvanBlZ3xhREk0TDJobU5DODVOek00TmpFME16YzBORE13TG1wd1p3fDBkNTUwNjBhNzNkNDgwNjFjNzA5Yjc0NWNkOTlkODJkMTk3YTVjYzZjZjA2YmFmOGY2MWVjYTJlZGFlMzU5ODE
1473284 Spherical Roller Bearings 

CX BEARING CX BEARING

22312 KCW33

Description

22312 KCW33 ; 22312 KCW33 CX

Spherical Roller Bearing; 60MM Bore; 130MM Outside Diameter; 46MM Wid; Adapter Mount

Part #

22312 KCW33

BDI #
1473284

Details

5338.2 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,338 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Product Detail
Spherical Roller Bearing
Product Specification
60MM Bore; 130MM Outside Diameter; 46MM Width; Adapter Mount
Long Description
Spherical Roller Bearing; 60MM Bore; 130MM Outside Diameter; 46MM Wid; Adapter Mount