Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 22313 KEJW33/C3
1478913 Spherical Roller Bearings 

TIMKEN TIMKEN

22313 KEJW33/C3

Description

22313 KEJW33/C3 ; POR

Spherical Roller Bearing; 65MM Bore; 140MM Outside Diameter; 48MM Wid; Adapter Mount

Part #

22313 KEJW33/C3

BDI #
1478913

Details

124010.46 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 124,010 / each
Ft 196,842 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.42
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
7.9
Product Detail
Spherical Roller Bearing
Product Specification
65MM Bore; 140MM Outside Diameter; 48MM Width; Adapter Mount
Long Description
Spherical Roller Bearing; 65MM Bore; 140MM Outside Diameter; 48MM Wid; Adapter Mount