Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22318 CA/C3W33 https://www.bdiexpress.com/medias/INDROLBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI3MnxpbWFnZS9qcGVnfGFEZzRMMmd4TXk4eE1EYzJPVFE1TlRRMU56Z3lNaTlKVGtSU1QweENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8M2YyMzVkODNhNTQ1YjE2YTYxMTg1YjAyZmFjNTNkMjM1NTRlMzJhYTkyYzkwODRhMGQ0MWRkZTNiZDdkZTUxZg
1477176 Spherical Roller Bearings 

ROLLWAY BEARING ROLLWAY BEARING

22318 CA/C3W33

Description

22318 CA/C3W33 ; 22318 CA/C3W33 RWY

Spherical Roller Bearing; 90MM Bore; 190MM Outside Diameter; 64MM Wid; Shaft Mount

Part #

22318 CA/C3W33

BDI #
1477176

Details

31970.4 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 31,970 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.01956
Product Detail
Spherical Roller Bearing
Product Specification
90MM Bore; 190MM Outside Diameter; 64MM Width; Shaft Mount
Long Description
Spherical Roller Bearing; 90MM Bore; 190MM Outside Diameter; 64MM Wid; Shaft Mount