Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22320 CK https://www.bdiexpress.com/medias/INDURBBRGXXX-SP-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTV8aW1hZ2UvanBlZ3xhRFkxTDJnelppODVOek00TmpFM09ERTFNRGN3TG1wd1p3fDc2ZTk1MjlhMTM4YmM0OTg1ODVmZmE0NmUyMGY1NjYyMGNhYzY1MWUzMmVkZGRhYTEyMzc3Y2QyODc4YjU0YTc
1478997 Spherical Roller Bearings 

URB BEARINGS URB BEARINGS

22320 CK

Description

22320 CK ; 22320 CK URB

Spherical Roller Bearing; 100MM Tapered Bore; 215MM Outside Diameter; 73MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable

Part #

22320 CK

BDI #
1478997

Details

787.5 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 788 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
URB BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.67
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AHX2320 (Specify bore)
Withdrawal Nut
KM22
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.urbgroup.com
Weight / LBS
27.93257
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 215MM Outside Diameter; 73MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
SNW120 H2320 HA2320 HE2320 (Specify bore) Inch | H2320 (Specify bore) Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Width
2.874 Inch | 73 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh