TWB BEARING
TWB BEARING
23060CA/C3W33
TWB BEARING TWB BEARING
Description
23060CA/C3W33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 130MM Straight Bore; 280MM Outside Diameter; 93MM Width; C3-Loose Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
Part #
23060CA/C3W33
BDI #
25124915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23060CA-C3W33/p/25124915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Product Detail
Spherical Roller Bearing
Product Specification
130MM Straight Bore; 280MM Outside Diameter; 93MM Width; C3-Loose Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 280MM Outside Diameter; 93MM Width; C3-Loose Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable