

FAG
FAG
23156-BEA-XL-K-MB1-T52BW-C3
FAG FAG
Description
23156-BEA-XL-K-MB1-T52BW-C3
Spherical Roller Bearing; 280MM Tapered Bore; 460MM Outside Diameter; 146MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23156-BEA-XL-K-MB1-T52BW-C3
BDI #
19408670
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23156-BEA-XL-K-MB1-T52BW-C3/p/19408670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
93.3
EAN
4047643087230
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3156G (Specify bore)
Withdrawal Nut
HM56T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
205.69129
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 460MM Outside Diameter; 146MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.11 Inch | 460 Millimeter
Width
5.748 Inch | 146 Millimeter
Adapter Part Number
SNP3156 H3156X (Specify bore) Inch | H3156X (Specify bore) Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh