Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24026-BE-XL-C3 https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwODd8aW1hZ2UvanBlZ3xhRGRsTDJnek5TOHhNRFV4TXpneU1qRTFORGM0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDIyZWJmNmY5YzgzOGQzODhjMTYxMjg0M2ExMmM0ZTE3NjIyNTY1MzAyZjlhNTQxYmRlMzYyOGNlZmRlZGU1OGI
1142566 Spherical Roller Bearings 

FAG FAG

24026-BE-XL-C3

Description

24026-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; 130MM X 200MM X 69MM

Spherical Roller Bearing; 130MM Straight Bore; 200MM Outside Diameter; 69MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

24026-BE-XL-C3

BDI #
1142566

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.5
EAN
4012802299960
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
18.73929
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 200MM Outside Diameter; 69MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.717 Inch | 69 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh