https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHUTJMMmhqWmk4eE1EYzJPVEkwT1RNek56TTNOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDAyYmEyNDk3N2Q1YmI2MTY5NmJjYTY2YThkMDNjYjlhNWU1MGEyMWU2MjE3MzJjYzVlZWQ1MmZmODI2OGE0ODc
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHUTJMMmhqWmk4eE1EYzJPVEkwT1RNek56TTNOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDAyYmEyNDk3N2Q1YmI2MTY5NmJjYTY2YThkMDNjYjlhNWU1MGEyMWU2MjE3MzJjYzVlZWQ1MmZmODI2OGE0ODc
SKF
SKF
BS2-2205-2RS/VT143
SKF SKF
Description
BS2-2205-2RS/VT143
Spherical Roller Bearing; 25MM Bore; 52MM Outside Diameter; 23MM Wid; Shaft Mount
Part #
BS2-2205-2RS/VT143
BDI #
1418022
Details
5215.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2205-2RS-VT143/p/1418022
Your Price
RSD 5,215.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.212
EAN
7316576193217
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.573
Product Detail
Spherical Roller Bearing
Product Specification
25MM Bore; 52MM Outside Diameter; 23MM Width; Shaft Mount
Long Description
Spherical Roller Bearing; 25MM Bore; 52MM Outside Diameter; 23MM Wid; Shaft Mount
