https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGhtTDJnek9DOHhNREl4TVRrME5UQTROekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDAxYzI1ODc5N2UwMmUxN2QxMWE5NGY0MmVjM2RlODMyYTBkM2MxNjI1OTVkN2U3MTczNjA2MDEyMGRkY2VjOQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGhtTDJnek9DOHhNREl4TVRrME5UQTROekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDAxYzI1ODc5N2UwMmUxN2QxMWE5NGY0MmVjM2RlODMyYTBkM2MxNjI1OTVkN2U3MTczNjA2MDEyMGRkY2VjOQ
SKF
SKF
BS2-2311-2RS/VT143
SKF SKF
Description
BS2-2311-2RS /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 49MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
BS2-2311-2RS/VT143
BDI #
20218728
Details
770.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2311-2RS-VT143/p/20218728
Your Price
$ 770.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.6
EAN
7316576193286
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 49MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

