https://www.bdiexpress.com/medias/INDTIMXXXXXX-20055322-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NDB8aW1hZ2UvanBlZ3xhR0UyTDJnMU5DOHhNREUwTVRrNE1qRTJNamszTkM5SlRrUlVTVTFZV0ZoWVdGaGZNakF3TlRVek1qSmZNekF3V0RNd01DNXFjR2N8MDI3MzNjZTFiZmExYTlkZjBiYjE1M2E4ZTg4YTE3NTYwMTBhNTcxZTYwMzQ4NzczMmY5NDljNDMzODI0MTI4MQ
https://www.bdiexpress.com/medias/INDTIMXXXXXX-20055322-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NDB8aW1hZ2UvanBlZ3xhR0UyTDJnMU5DOHhNREUwTVRrNE1qRTJNamszTkM5SlRrUlVTVTFZV0ZoWVdGaGZNakF3TlRVek1qSmZNekF3V0RNd01DNXFjR2N8MDI3MzNjZTFiZmExYTlkZjBiYjE1M2E4ZTg4YTE3NTYwMTBhNTcxZTYwMzQ4NzczMmY5NDljNDMzODI0MTI4MQ
TIMKEN
TIMKEN
NP822933-90WA1
TIMKEN TIMKEN
Description
NP822933-90WA1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Spherical Roller Bearing; 600MM Bore; 870MM Outside Diameter; 272MM Width; Brass Cage Material; C0-Medium Clearance
Part #
NP822933-90WA1
BDI #
23210401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/NP822933-90WA1/p/23210401
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
467.956
EAN
0053893159256
Product Group - BDI
B04336
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Product Detail
Spherical Roller Bearing
Product Specification
600MM Bore; 870MM Outside Diameter; 272MM Width; Brass Cage Material; C0-Medium Clearance
Long Description
Spherical Roller Bearing; 600MM Bore; 870MM Outside Diameter; 272MM Width; Brass Cage Material; C0-Medium Clearance
