

TIMKEN
TIMKEN
11590-90012
TIMKEN TIMKEN
Description
11590-90012 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 11590; 5/8" Bore; 1-11/16" Outside Diameter; 1-1/8" Width; Double Row
Part #
11590-90012
BDI #
1310134
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/11590-90012/p/1310134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.218
EAN
0053893173214
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
11590
Assembly Number
90012
Assembly Components
11590 (2) | 11520 (2) | Y2S-11520 (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
11590-90012
Weight / LBS
0.509
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 11590; 5/8" Bore; 1-11/16" Outside Diameter; 1-1/8" Width; Double Row
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter