Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30211 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
21983567 Tapered Roller Bearing Assemblies 

KG KG

30211

Description

KG 30211

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30211; 55MM Bore; 100MM Outside Diameter; 22.75MM Width; Single Row

Part #

30211

BDI #
21983567

Details

0.11 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 0 / each
Ft 2,618 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
KG
Manufacturer Name
KG BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.731
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
30211
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.kginternational.com
Weight / LBS
1.63142
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30211; 55MM Bore; 100MM Outside Diameter; 22.75MM Width; Single Row
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
0.896 Inch | 22.75 Millimeter
Bore
2.165 Inch | 55 Millimeter