

TIMKEN
TIMKEN
30214 90KA1
TIMKEN TIMKEN
Description
30214 90KA1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30214; 70MM Bore; 125MM Outside Diameter; 26.25MM Width; Single Row
Part #
30214-90KB1
BDI #
1424367
Details
25677.02
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30214-90KA1/p/1424367
Your Price
Ft 25,677 / each
Ft 59,714 / each BDIExpress
Ft 59,714 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.213
EAN
0053893779423
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30214
Assembly Number
92KA1
Assembly Components
X30214 (1) | Y30214 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30214-90KA1
Weight / LBS
2.762
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30214; 70MM Bore; 125MM Outside Diameter; 26.25MM Width; Single Row
Outside Diameter
4.921 Inch | 125 Millimeter
Assembly Width
1.033 Inch | 26.25 Millimeter
Bore
2.756 Inch | 70 Millimeter