BDI APPROVED BEARING
BDI APPROVED BEARING
30220
BDI APPROVED BEARING BDI APPROVED BEARING
Description
30220
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30220; 100MM Bore; 180MM Outside Diameter; 37MM Width; Single Row
Part #
30220
BDI #
1463043
Details
9555.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30220/p/1463043
Your Price
Ft 9,555 / each
Ft 27,300 / each BDIExpress
Ft 27,300 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
30220
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30220; 100MM Bore; 180MM Outside Diameter; 37MM Width; Single Row
Assembly Width
1.457 Inch | 37 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter