BDI APPROVED BEARING
BDI APPROVED BEARING
303/28
BDI APPROVED BEARING BDI APPROVED BEARING
Description
303/28
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 303; 28MM Bore; 68MM Outside Diameter; 19.75MM Width; Single Row
Part #
303/28
BDI #
1484351
Details
3864.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/303-28/p/1484351
Your Price
Ft 3,864 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
303
Assembly Components
303 (1) | 328 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 303; 28MM Bore; 68MM Outside Diameter; 19.75MM Width; Single Row
Assembly Width
0.778 Inch | 19.75 Millimeter
Bore
1.102 Inch | 28 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter