BDI APPROVED BEARING
BDI APPROVED BEARING
30306
BDI APPROVED BEARING BDI APPROVED BEARING
Description
30306
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30306; 30MM Bore; 72MM Outside Diameter; 20.75MM Width; Single Row
Part #
30306
BDI #
1465516
Details
624.8
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30306/p/1465516
Your Price
Ft 625 / each
Ft 1,595 / each BDIExpress
Ft 1,595 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
30306
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30306; 30MM Bore; 72MM Outside Diameter; 20.75MM Width; Single Row
Outside Diameter
2.835 Inch | 72 Millimeter
Assembly Width
0.817 Inch | 20.75 Millimeter
Bore
1.181 Inch | 30 Millimeter