Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31306/DF https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-2SCN-2SCP-DF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2Nzh8aW1hZ2UvanBlZ3xhRGxtTDJobFppODVOek00TmpFNE9EazJOREUwTG1wd1p3fDZlY2E3YWE5YzljMjUzZGE2NDVhNzkxZTY2Yjc2NGRjYmU5OTdhYzQ3OTIxN2JkODQzNGJiMDMzZmZhYzU4OTY
1415165 Tapered Roller Bearing Assemblies 

SKF SKF

31306/DF

Description

31306/DF TAPERED ROLLER BRG

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31306; 30MM Bore; 72MM Outside Diameter; 41.5MM Width; Double Row

Part #

31306 J2/QDF

BDI #
1415165

Details

23170.35 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 23,170 / each
Ft 172,870 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.85
EAN
7316577448125
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31306
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.8598
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31306; 30MM Bore; 72MM Outside Diameter; 41.5MM Width; Double Row
Assembly Width
1.634 Inch | 41.5 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter