Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31308J https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1SCN-1SCP-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR1F4TDJnM1pTOHhNRGcyTURVMU1qWXhPREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZUa1ZYWHpNd01IZ3pNREF1YW5Cbnw4NjY4MGI1ODg0MTNlMDg3NDIzNDhkOTk0MzYwNWViODg5ZGNiMDdlM2IyYzI1NmUxMmZmNzNjNTE3NDdjMjA4
1185437 Tapered Roller Bearing Assemblies 

NSK NSK

31308J

Description

31308J TAPERED ROLLER BEARING ; 40MM BOREX90MM ODX25.25MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31308; 40MM Bore; 90MM Outside Diameter; 25.25MM Width; Single Row

Part #

HR31308J

BDI #
1185437

Details

42086.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 42,086 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.7
EAN
0029176067976
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31308
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
31308J
Weight / LBS
1.605
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31308; 40MM Bore; 90MM Outside Diameter; 25.25MM Width; Single Row
Bore
1.575 Inch | 40 Millimeter
Assembly Width
0.994 Inch | 25.25 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter