BDI APPROVED BEARING
BDI APPROVED BEARING
31309 A
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING 31309 A
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31309; 45MM Bore; 100MM Outside Diameter; 27.25MM Width; Single Row
Part #
31309 A
BDI #
1473426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31309-A/p/1473426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31309
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31309; 45MM Bore; 100MM Outside Diameter; 27.25MM Width; Single Row
Assembly Width
1.073 Inch | 27.25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
