

NSK
NSK
31324J
NSK NSK
Description
31324J TAPERED ROLLER BEARING ; 120MM BOREX260MM ODX68MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31324; 120MM Bore; 260MM Outside Diameter; 68MM Width; Single Row
Part #
31324J
BDI #
1185451
Details
1173580.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31324J/p/1185451
Your Price
Ft 1,173,580 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16
EAN
0029176078088
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31324
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
31324J
Weight / LBS
34.392
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31324; 120MM Bore; 260MM Outside Diameter; 68MM Width; Single Row
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Assembly Width
2.677 Inch | 68 Millimeter