BDI APPROVED BEARING
BDI APPROVED BEARING
32007
BDI APPROVED BEARING BDI APPROVED BEARING
Description
32007
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32007; 35MM Bore; 62MM Outside Diameter; 18MM Width; Single Row
Part #
32007
BDI #
1466381
Details
541.01
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32007/p/1466381
Your Price
Ft 541 / each
Ft 1,546 / each BDIExpress
Ft 1,546 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
32007
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32007; 35MM Bore; 62MM Outside Diameter; 18MM Width; Single Row
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.378 Inch | 35 Millimeter
Assembly Width
0.709 Inch | 18 Millimeter