Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32204 https://www.bdiexpress.com/medias/INDZWZBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhREU1TDJnNVpDOHhNREk1TmpFMU5UQTNPRFk0Tmk5SlRrUmFWMXBDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8ZGM4NDgyNDdlNDI5Y2FhZjY3ZGNjOWQ1MTI0ZGI3NTYxYzk4N2NhZjM5NzhlZDg1ZjJlZTY1YmZhOTA4ZGE0Mg
1485903 Tapered Roller Bearing Assemblies 

ZWZ BEARINGS ZWZ BEARINGS

32204

Description

32204 ; 32204 ZWZ

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32204; 20MM Bore; 47MM Outside Diameter; 19.25MM Width; Single Row

Part #

32204

BDI #
1485903

Details

355.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 355 / each BDIExpress
QTY

Inventory

Total: 34

Brand
Manufacturer Name
WAFANGDIAN BEARING GROUP CO LTD WWW.ZWZ-BEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.16
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32204
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.zwz-bearing.com
Weight / LBS
0.34833
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32204; 20MM Bore; 47MM Outside Diameter; 19.25MM Width; Single Row
Assembly Width
0.758 Inch | 19.25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter