Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32316 A https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1469360 Tapered Roller Bearing Assemblies 

MGM BEARING MGM BEARING

32316 A

Description

32316 ; 32316 MGM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32316; 80MM Bore; 170MM Outside Diameter; 61.5MM Width; Single Row

Part #

32316 A

BDI #
1469360

Details

11526.9 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 11,527 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
MGM BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32316
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32316; 80MM Bore; 170MM Outside Diameter; 61.5MM Width; Single Row
Assembly Width
2.421 Inch | 61.5 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.15 Inch | 80 Millimeter