

SKF
SKF
33017
SKF SKF
Description
33017 TAPERED ROLLER BRG ; 33017
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33017; 85MM Bore; 130MM Outside Diameter; 36MM Width; Single Row
Part #
33017
BDI #
1416753
Details
58522.36
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33017/p/1416753
Your Price
Ft 58,522 / each
Ft 112,543 / each BDIExpress
Ft 112,543 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.74
EAN
7316577006264
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33017
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
3.814
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33017; 85MM Bore; 130MM Outside Diameter; 36MM Width; Single Row
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.346 Inch | 85 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter