https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
355-90018
TIMKEN TIMKEN
Description
355-90018 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 355; 1-3/4" Bore; 3.548" Outside Diameter; 2" Width; Double Row
Part #
355-90018
BDI #
1337823
Details
656.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/355-90018/p/1337823
Your Price
$ 656.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.381
EAN
0053893010632
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
355
Assembly Number
90018
Assembly Components
355 (2) | 353D (1) | X2S-355 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
355-90018
Weight / LBS
3.144
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 355; 1-3/4" Bore; 3.548" Outside Diameter; 2" Width; Double Row
Outside Diameter
3.548 Inch | 90.119 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
