https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
TIMKEN
TIMKEN
3982-902A6
TIMKEN TIMKEN
Description
3982-902A6 TAPERED ROLLER BEARING ASSY ; 2-1/2" BORE 4-7/16" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3982; 2-1/2" Bore; 4-7/16" Outside Diameter; 2-3/8" Width; Double Row
Part #
3982-902A6
BDI #
1339479
Details
588.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3982-902A6/p/1339479
Your Price
$ 588.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.822
EAN
0053893808642
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3982
Assembly Number
902A6
Assembly Components
3982 (2) | 3920 (2) | XC1975-SA (1) | XC1975-SB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3982-902A6
Weight / LBS
6.411
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3982; 2-1/2" Bore; 4-7/16" Outside Diameter; 2-3/8" Width; Double Row
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
