https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
67390-90046
TIMKEN TIMKEN
Description
67390-90046 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 7-3/4" Outside Diameter; 1-13/16" Width; Single Row
Part #
67390-90046
BDI #
1349076
Details
4336.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67390-90046/p/1349076
Your Price
$ 4,336.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.52
EAN
0053893365152
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67390
Assembly Number
90046
Assembly Components
67390 (1) | 67322 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67390-90046
Weight / LBS
10.386
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 7-3/4" Outside Diameter; 1-13/16" Width; Single Row
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
