

TIMKEN
TIMKEN
71450-90045
TIMKEN TIMKEN
Description
71450-90045
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Part #
71450-90045
BDI #
1350237
Details
700838.94
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/71450-90045/p/1350237
Your Price
Ft 700,839 / each
Ft 814,929 / each BDIExpress
Ft 814,929 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.911
EAN
0053893382814
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
71450
Assembly Number
90045
Assembly Components
71450 (2) | 71751D (1) | X3S-71450 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
71450-90045
Weight / LBS
24.975
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Assembly Width
4.188 Inch | 106.375 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter