Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CBK 170 https://www.bdiexpress.com/medias/INDFLTBRGXXX-TR-ASSY-CBK-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTV8aW1hZ2UvanBlZ3xhREkyTDJnellTODVOek00TmpJd09Ua3pOVFkyTG1wd1p3fDVjODg0YmNmZGM5NmY5OWE1MjVjZmM5YjVjYjE3ZTUyYzVkMWE1OTUzMWRkMjFmM2MxZWFhN2YxZGQxMzgxYjg
1475553 Tapered Roller Bearing Assemblies 

FLT BEARING FLT BEARING

CBK 170

Description

CBK 170 ; CBK 170 FLT

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 15MM Bore; 35MM Outside Diameter; 11MM Width; Single Row

Part #

CBK 170

BDI #
1475553

Details

1076.25 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,076 / each BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
FLT BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B00234
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.fltpolska.pl
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 15MM Bore; 35MM Outside Diameter; 11MM Width; Single Row
Bore
0.591 Inch | 15 Millimeter
Assembly Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter