Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC40096S05 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-1DCP-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MzF8aW1hZ2UvanBlZ3xhR1UxTDJnNVl5ODVOek00TmpJeE1Ea3hPRGN3TG1wd1p3fGMxMzlhOTk3YTdmN2Y2ZmU5ODE5OWVkOTQ0MjU1NWRiMDNkNDY3OGIxNTA1ZWIwZjk2NWE2MTFiZmMzOTZmOTE
1483767 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

FC40096S05

Description

FC 40096 S05

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 45.314MM Bore; 80MM Outside Diameter; 48MM Width; Double Row

Part #

FC40096S05

BDI #
1483767

Details

15723.75 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 15,724 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup | Sealed
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.127
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 45.314MM Bore; 80MM Outside Diameter; 48MM Width; Double Row
Bore
1.784 Inch | 45.314 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Assembly Width
1.89 Inch | 48 Millimeter