

TIMKEN
TIMKEN
H414249-99401
TIMKEN TIMKEN
Description
H414249-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414249; 2-13/16" Bore; 5-3/8" Outside Diameter; 1-5/8" Width; Single Row
Part #
H414249-99401
BDI #
1425149
Details
98082.12
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H414249-99401/p/1425149
Your Price
Ft 98,082 / each
Ft 142,148 / each BDIExpress
Ft 142,148 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.559
EAN
0053893661025
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H414249
Assembly Components
H414249 (1) | H414210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.62
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414249; 2-13/16" Bore; 5-3/8" Outside Diameter; 1-5/8" Width; Single Row
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
2.813 Inch | 71.45 Millimeter