https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
HM266447-90054
TIMKEN TIMKEN
Description
HM266447-90054 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266447; 15" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Part #
HM266447-90054
BDI #
1359069
Details
32319.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266447-90054/p/1359069
Your Price
$ 32,319.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
79.938
EAN
0053893570631
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266447
Assembly Number
90054
Assembly Components
HM266447 (1) | HM266410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266447-90054
Weight / LBS
173.89
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266447; 15" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Outside Diameter
21.5 Inch | 546.1 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter
Bore
15 Inch | 381 Millimeter
