

TIMKEN
TIMKEN
HM807035-99401
TIMKEN TIMKEN
Description
HM807035-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807035; 1-5/8" Bore; 4-1/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
HM807035-99401
BDI #
1359427
Details
101790.46
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM807035-99401/p/1359427
Your Price
Ft 101,790 / each
Ft 118,361 / each BDIExpress
Ft 118,361 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.682
EAN
0053893783192
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM807035
Assembly Components
HM807035 (1) | HM807010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.66
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807035; 1-5/8" Bore; 4-1/8" Outside Diameter; 1-7/16" Width; Single Row
Bore
1.625 Inch | 41.275 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter