Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K683-672 https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
1159635 Tapered Roller Bearing Assemblies 

FAG FAG

K683-672

Description

FAG K683-672

Tapered Roller Bearing Assembly; Standard Precision; Basic Number K683; 95.25MM Bore; 168.275MM Outside Diameter; 41.275MM Width; Single Row

Part #

K683-672

BDI #
1159635

Details

17129.7 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 17,130 / each BDIExpress
QTY

Inventory

Total: 1

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.78
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
K683
Assembly Components
K683 (1) | 672 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.33347
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number K683; 95.25MM Bore; 168.275MM Outside Diameter; 41.275MM Width; Single Row
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter