Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L555249-90014 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
1362957 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

L555249-90014

Description

L555249-90014 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number L555249; 11-1/2" Bore; 14-3/4" Outside Diameter; 1-7/8" Width; Single Row

Part #

L555249-90014

BDI #
1362957

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.177
EAN
0053893156729
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L555249
Assembly Number
90014
Assembly Components
L555249 (1) | L555210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L555249-90014
Weight / LBS
26.821
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L555249; 11-1/2" Bore; 14-3/4" Outside Diameter; 1-7/8" Width; Single Row
Outside Diameter
14.75 Inch | 374.65 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
11.5 Inch | 292.1 Millimeter