Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA56425SW/56650D#01 https://www.bdiexpress.com/medias/INDTIMBRGTIM-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjB8aW1hZ2UvanBlZ3xhR0V3TDJneE1DODVOek00TmpJd05UWTNOVGd5TG1wd1p3fDE0ZjAwYmQwZjNiODIyZDg2NTgzMmRlYmZmMDgxODQzZjkwMzdiNTkwNmRhY2I4NmZmZjA2NmEwYjJhMGI3ZDY
17148485 Tapered Roller Bearing Assemblies 

NTN NTN

NA56425SW/56650D#01

Description

NA56425SW/56650D TAPERED ROLLER BEARING ; 107.95MM ID X 165.1MM OD X 88.9MM WID

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 6-1/2" Outside Diameter; 3-1/2" Width; Double Row

Part #

NA56425SW/56650D#01

BDI #
17148485

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA56425
Assembly Components
NA56425SW (1) | NA56650D#01 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non Adjustable With Slotted Face
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 6-1/2" Outside Diameter; 3-1/2" Width; Double Row
Bore
4.25 Inch | 107.95 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter