

TIMKEN
TIMKEN
NP503172-902A1
TIMKEN TIMKEN
Description
NP503172-902A1 TAPERED ROLLER BEARING ; 2-SINGLE-ROW ASSEMBLY
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP503172; 13-3/4" Bore; 19-3/4" Outside Diameter; 7.913" Width; Double Row
Part #
NP503172-902A1
BDI #
27838680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP503172-902A1/p/27838680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
120.529
EAN
0053893819334
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
NP503172
Assembly Number
902A1
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
359.218
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP503172; 13-3/4" Bore; 19-3/4" Outside Diameter; 7.913" Width; Double Row
Bore
13.75 Inch | 349.25 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
Assembly Width
7.913 Inch | 200.99 Millimeter