

TIMKEN
TIMKEN
NP740729-90KA2
TIMKEN TIMKEN
Description
NP740729-90KA2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP740729; 22.04" Bore; 42.52" Outside Diameter; 18-1/2" Width; Double Row
Part #
NP740729-90KA2
BDI #
24626193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP740729-90KA2/p/24626193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2015.146
EAN
0053893698519
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NP740729
Assembly Number
90KA2
Assembly Components
NP740729 (1) | NP762721 (2) | K160812 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP740729; 22.04" Bore; 42.52" Outside Diameter; 18-1/2" Width; Double Row
Outside Diameter
42.52 Inch | 1080.008 Millimeter
Bore
22.04 Inch | 559.816 Millimeter
Assembly Width
18.5 Inch | 469.9 Millimeter