NTN
NTN
08125
NTN NTN
Description
08125 TAPERED ROLLER BRG CONE
Bearing Cone; Standard Precision; 8125 Basic Number; 1-1/4" Bore; 19/32" Width; Single Row of Rollers
Part #
08125
BDI #
25265007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/08125/p/25265007
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359864915
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
8125
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.24
Long Description
Bearing Cone; Standard Precision; 8125 Basic Number; 1-1/4" Bore; 19/32" Width; Single Row of Rollers
Bore
1.25 Inch | 31.75 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh